Shop All Mops
Chickasaw
12 oz Wet Mop with Hanger, Cotton
Mfr # 11112L
Zoro # G507497805
product price: $15.75
/ea
Sold in multiples of 6 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 12 oz
- Mop Head Material Cotton
Product Information
Dimensions
Headband Size | 12 oz |
Details
Mop Head Material | Cotton |
Item | Wet Mop with Hanger |
Description
Chickasaw Wet Mop with Hanger, 12 oz Headband, Cotton Mop Head, Metal Handle, Red Handle, 60 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 2 1/2 in W Scrub Brush, Medium, 9 in L Handle, 9 in L Brush, White, Wood, 9 in L Overall (2PYV9)
- PIG Absorbent Pad, 22 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR007)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750386)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK503WHEA (BWK503WHEA)
- CHICKASAW DELUXE SPONGE MOP (15053)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYV9 (1TYV9)
- SWIFFER 11.3 in x 5.4 in Refill WetJet Pad, White, Cotton, PK24 (08443)
- COASTWIDE LOOPED-END WET MOP HEAD, COTTON/RAYON/POLYESTER BLEND, MEDIUM, 5in HEADBAND, BLUE (24420783)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGC11306WH00)
- MONARCH ECONOMY Wet Mop Pads - 18" Blue , 12PK (M830018B-F)
- BONA 66 in L Athletic Floor Care System, Silver/Blue, Microfiber (WM710013471)
- Chickasaw Mops