Shop All Mops
Chickasaw
12 oz Deck Mop, Natural, Cotton
Mfr # 11012L
Zoro # G007466288
Sold in multiples of 6 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 12 oz
- Mop Head Color Natural
- Mop Head Material Cotton
- Overall Length 48 in
Product Information
Dimensions
Headband Size | 12 oz |
Overall Length | 48 in |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Item | Deck Mop |
Description
Zephyr industrial deck mops feature quality wirebound construction using strong wire to lock the yarn on the handle for heavyduty mopping We take the extra time to construct a cushion of yarn over the handle end so it doesn't scratch the floor Zephyr industrial decks are on plain sanded handles and shipped six mops in a poly bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADV ADV 21001 1 Gallon; Rust Knock Out (84056210019)
- VIKAN VIKAN Yellow 24" Floor Squeegee (71606)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Green, PK12 (48285)
- 3M Backer Pad, 17 in Dia, Black (27987)
- CHICKASAW DELUXE SPONGE MOP (15053)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- ELITE MOPS & BROOMS Cutend Mophead #32 (106-4PLY-#32)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK220RCT (BWK220RCT)
- IMPACT PRODUCTS Impact Products 2Y-2021-2Y 11.4 x 10.6 in. Yellow Compact Mopping System - 21 Quart (162620)
- SCOTCH-BRITE Trapezoid Mop Frame Clips (20366)
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369419B14 (369419B14)
- Chickasaw Floor Mops, Buckets & Wringers