Shop All Mops
Chickasaw
10 oz Wet Mop with Hanger, CottonYarn
Mfr # 11010L
Zoro # G507669127
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 10 oz
- Mop Head Material CottonYarn
Product Information
Dimensions
Headband Size | 10 oz |
Details
Mop Head Material | CottonYarn |
Item | Wet Mop with Hanger |
Description
Chickasaw Wet Mop with Hanger, 10 oz Headband, CottonYarn Mop Head, Metal Handle, Red Handle, 59 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR FRESHNER Vanilla Pride Little Air Freshener, 3PK (C15-U3S32045)
- DEWALT 35MM Angled Adapter For DEWALT Dust Extractors (DWV9150)
- RUBBERMAID COMMERCIAL 20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG262073BLUE)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 12 PK (1000)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- CHICKASAW DELUXE SPONGE MOP (15053)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA (BWK502BLEA)
- BONA Bona Kemi Usa Inc AX0003496 Microfiber Deep Clean Pad Pack (205150)
- JANICO Pec Medium Blended Cotton Wide Band Looped End Mop, Blue (3041 (PEC))
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- LIBMAN Libman 00972 Large Looped End Cotton Wet Mop Head (972)
- Chickasaw Floor Mops, Buckets & Wringers