Shop All Butterfly Valves
Chicago Valves And Controls
Actuated 2", Butterfly Valve, Wafer, Ductile Iron Body, DA
Mfr # P55W2612020DA80
Zoro # G9160449
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # P55W2612020DA80
- Zoro # G9160449
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Wafer, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 2 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Number of Bolt Holes 4, API 609. Double Acting Rack and Pinion Actuator Sized for 80 PSI Air Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 4" Black Pipe Nipple Sch 40 (0330015603)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank4", AL (400C-90AL)
- ELKAY Elkay Kit -1/4' Press-In Fitting (98164C)
- VIEGA Viega ProPress di-electric union, 1-1/2" x 1-1/2" (79175)
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Lug, Ductile Iron Body (55L2611025)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Wafer, Ductile Iron Body (55W2611060)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612030DA80)
- CHICAGO VALVES AND CONTROLS Actuated 8", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612080SR80)
- CHICAGO VALVES AND CONTROLS 6 EPDM Seated Butterfly Valve, Lug, Ductile Iron Body Gear Operator (55L2613060)
- CHICAGO VALVES AND CONTROLS Actuated 10", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612100SR80)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- Chicago Valves And Controls Valves