Shop All Check Valves
Chicago Valves And Controls
6", Cast Steel Class 150 Flanged Swing Check Valve
Mfr # 41411060
Zoro # G9155217
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # 41411060
- Zoro # G9155217
- Country of Origin China
- Category Check Valves
Description
Swing Check Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 6 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Check Type Swing, Top of Cover Flange to Inlet Center 10.55 In., Inlet to Outlet Length 14 In., Hinge Material ASTM A216 WCB, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- ZORO SELECT 2" Malleable Iron Tee Class 150 (5P483)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- SHARKBITE Pro Pex Cutter, PE Material Application (25880)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel Class 150 Flanged Swing Check Valve (41611030)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE010)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE006)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Swing Check Valve, FNPT (484TE015)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Piston Check Valve, SW (P484SW010)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 150 Flanged Swing Check Valve (41611010)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- Chicago Valves And Controls Valves