Shop All Globe Valves
Chicago Valves And Controls
6", Cast Steel Class 150 Flanged Globe Valve
Mfr # 31411060
Zoro # G9157612
product price: $900.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
Product Information
- Brand Chicago Valves And Controls
- MFR # 31411060
- Zoro # G9157612
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 6" |
Description
Outside Stem and Yoke Globe Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 6 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 18.86 In., Inlet to Outlet Length 16 In., Stem Material ASTM A182 F6a , Disc Material ASTM A105, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LE JOHNSON PRODUCTS LE Johnson Products 1817PPK3 Universal Bottom Pivot Guide (4279428)
- DELTA Delta Vero Towel Ring, Venetian Bronze (77746-RB)
- TECHNIFIT Fitting, PTC, Stainless, Union Reducer, 8mm x 6mm (SS08-06UR)
- ANVIL 1/4" x 1/8" Black Forged Steel Hex Bushing Class 3000 (0361330004)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Globe Valve (31411040)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE005)
- CHICAGO VALVES AND CONTROLS 1-1/4", Stainless Steel Class 800 Globe Valve, SW (386SW012)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, SW (384SW005)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/4 In. (582 1-1/4)
- Chicago Valves And Controls Valves