Shop All Gate Valves
Chicago Valves And Controls
6", Cast Steel Class 150 Flanged Gate Valve
Mfr # 21411060
Zoro # G9155707
product price: $720.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
Product Information
- Brand Chicago Valves And Controls
- MFR # 21411060
- Zoro # G9155707
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 6" |
Details
Connection Type | Flanged |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 6 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 23.43 In., Inlet to Outlet Length 10.5 In., Stem Material ASTM A182 F6a , Wedge Material ASTM A216 WCB, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Double Post Toilet Tissue Holder in Satin Nickel (Pvd) (36-28/15S)
- DELTA Trillian 30" Towel Bar (74330-PN)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE015)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel Class 150 Flanged Gate Valve (21611030)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Threaded Gate Valve (2266TE010)
- CHICAGO VALVES AND CONTROLS 8", Stainless Steel Class 150 Flanged Gate Valve (21611080)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, FNPT (286TE002)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 6 in FLG 0 (700106)
- Chicago Valves And Controls Valves