Shop All Ball Valves
Chicago Valves And Controls
4", Flanged Stainless Steel Ball Valve 3-Way L-Port
Mfr # 176MTT6L1040
Zoro # G9159100
product price: $4,833.99
/ea
Free Shipping & Returns
$4,833.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # 176MTT6L1040
- Zoro # G9159100
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 4 In., Connection Type FlangedxFlangedxFlanged, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, L-Port, Seat Material TFM, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- NAUGATUCK Float Ball, Round, SS, 7 In (GRT70S421B)
- JONES STEPHENS 1" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 12" (S71003)
- REED DUCT. IRON STRAP WR.W/72 in S 02236 (SW24A72)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Socket Weld Carbon Steel Ball Valve Inline (794466RMMSW010)
- CHICAGO VALVES AND CONTROLS 1/2", FNPT Unibody Stainless Steel Ball Valve (1266R005)
- CHICAGO VALVES AND CONTROLS 3", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1030)
- CHICAGO VALVES AND CONTROLS 3/8", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE004)
- CHICAGO VALVES AND CONTROLS 4", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1040)
- CHICAGO VALVES AND CONTROLS Actuated 1/2", 2 Piece SS 1,000 WOG Thrded Ball Valve, DA (P2566R005DA60)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10101A)
- Chicago Valves And Controls Valves