Shop All Gate Valves
Chicago Valves And Controls
4", Cast Steel Class 150 Flanged Gate Valve
Mfr # 21411040
Zoro # G9156897
product price: $548.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$548.99
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
Product Information
- Brand Chicago Valves And Controls
- MFR # 21411040
- Zoro # G9156897
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Details
Connection Type | Flanged |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 4 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 18.7 In., Inlet to Outlet Length 9 In., Stem Material ASTM A182 F6a , Wedge Material ASTM A216 WCB, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 1" Blk Flr Flange (521-605HN)
- LEGRIS Male Swivel Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 10)
- TOTO AP ELONGATED WALLHUNG BOWL T40 COTTON (CT426CFGT40#01)
- SLOAN Urinal Royal Ebv1022A Opt Plus Rep Kit Urinal (3325000)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 800 Gate Valve, FNPT (286TE005)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611025)
- CHICAGO VALVES AND CONTROLS 12", Cast Steel Class 150 Flanged Gate Valve (21411120)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Gate Valve, SW (284SW020)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. (105 1/2)
- Chicago Valves And Controls Gate Valves