Shop All Check Valves
Chicago Valves And Controls
3/8", Forged Steel Class 800 Swing Check Valve, FNPT
Mfr # 484TE004
Zoro # G9157402
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
Product Information
- Brand Chicago Valves And Controls
- MFR # 484TE004
- Zoro # G9157402
- Country of Origin China
- Category Check Valves
Details
Material | Forged Steel |
Description
Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size - Check Valves 3/8 In., Connection Type - Check Valves FNPT x FNPT, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 304 Stainless Steel, Graphite, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 1975 psi @ 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 25 in H (EV962707-75)
- ZURN Flush Valve Solenoid, Plastic (PTS6200-M)
- COLDER 3/8" x 1/2" Tube Inline Coupler (NS4D13006)
- ZORO SELECT 3" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ82)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE020)
- CHICAGO VALVES AND CONTROLS 2-1/2", Cast Steel Class 150 Flanged Swing Check Valve (41411025)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE015)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Swing Check Valve (41611020)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE005)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Swing Check Valve (41411020)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- Chicago Valves And Controls Valves