Shop All Check Valves
Chicago Valves And Controls
3/4", Stainless Steel Class 800 Piston Check Valve, FNPT
Mfr # P486TE006
Zoro # G9155147
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # P486TE006
- Zoro # G9155147
- Country of Origin China
- Category Check Valves
Description
Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size - Check Valves 3/4 In., Connection Type - Check Valves FNPT x FNPT, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 316 Stainless Steel, Graphite, Max. Temp. - Valves 850 Degrees F, Min. Temp. - Valves 20 Degrees F, Max. Water Pressure - Valves 1600 psi @ 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 11/4)
- HUSQVARNA FLANGE (506370601)
- DURAVIT Hinges for toilet seats (pair) (0061251000)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF10701A)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Socket Weld Swing Check Valve (4266SW020)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE005)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE015)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Swing Check Valve, FNPT (484TE006)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Piston Check Valve, SW (P484SW010)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Swing Check Valve, FNPT (484TE015)
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- Chicago Valves And Controls Check Valves