Shop All Gate Valves
Chicago Valves And Controls
3/4", Stainless Steel Class 800 Gate Valve, SW
Mfr # 286SW006
Zoro # G9160458
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Stainless Steel
Product Information
- Brand Chicago Valves And Controls
- MFR # 286SW006
- Zoro # G9160458
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves 316L Stainless Steel, Connection Type Socket, Pipe Size - Valves 3/4 In., Max. Water Pressure - CWP 1600 psi, Max. Working Steam Pressure - WSP 1225 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 6-1/2 In., Inlet to Outlet Length 3-37/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-96)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. x 3/4 in. Brass Push-to-Connect Reducer Tee (FSBT341234)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L.75X.5-PL)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE020)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- CHICAGO VALVES AND CONTROLS 1-1/4", For ged Steel Class 800 Gate Valve, FNPT (284TE012)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE015)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel Class 150 Flanged Gate Valve (21611030)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP115 1)
- Chicago Valves And Controls Gate Valves