Shop All Ball Valves
Chicago Valves And Controls
3", FNPT Full Port Carbon Steel Seal Weld Ball Valve
Mfr # N2646R030
Zoro # G9159837
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # N2646R030
- Zoro # G9159837
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Seal Weld Inline, Pipe Size 3 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 1500 psi CWP, Max Steam Pressure 150 WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF BACKWATER DEVICE 2"" IPS (802-7)
- RIOBEL Riu Single Hole Floor Mount Tub Filler Trim (TRU39C)
- ZORO SELECT 2" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (468-120)
- MOEN Tension Shower Rod from 44" to 72" Bright Chrome (TR1000CH)
- CHICAGO VALVES AND CONTROLS 1/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR002)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1030)
- CHICAGO VALVES AND CONTROLS 1/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R002)
- CHICAGO VALVES AND CONTROLS 1-1/2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE015)
- CHICAGO VALVES AND CONTROLS 2-1/2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline (794466RMMSW025)
- CHICAGO VALVES AND CONTROLS 1", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR010)
- CHICAGO VALVES AND CONTROLS 1", Standard Port Flanged Carbon Steel Ball Valve Inline (8146RTM1010)
- Chicago Valves And Controls Valves