Shop All Gate Valves
Chicago Valves And Controls
2", Stainless Steel Class 800 Gate Valve, SW
Mfr # 286SW020
Zoro # G9160080
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Stainless Steel
Product Information
- Brand Chicago Valves And Controls
- MFR # 286SW020
- Zoro # G9160080
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Details
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves 316L Stainless Steel, Connection Type Socket, Pipe Size - Valves 2 In., Max. Water Pressure - CWP 1600 psi, Max. Working Steam Pressure - WSP 1225 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 11-9/64 In., Inlet to Outlet Length 5-33/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT PVC Ball Valve Inline, Seat Material: Viton (PVC 638-6F6F-F)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- IN-SINK-ERATOR Quick Lock Mount, Stainless Steel (QLM-00)
- AMERICAN STANDARD Manual, 8" Mount, Commercial 4 Hole Gooseneck Kitchen Faucet (6403171.002)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- CHICAGO VALVES AND CONTROLS 10", Stainless Steel Class 150 Flanged Gate Valve (21611110)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, FNPT (284TE005)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE025)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel Class 150 Flanged Gate Valve (21611030)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611015)
- KECKLEY Knife Gate Valve, Manual, 2-1/2", Uni, CS (21/2KGV-CS-MUM)
- Chicago Valves And Controls Valves