Shop All Globe Valves
Chicago Valves And Controls
2", Stainless Steel 200 WOG Threaded Globe Valve
Mfr # 3266SW020
Zoro # G9158927
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
Product Information
- Brand Chicago Valves And Controls
- MFR # 3266SW020
- Zoro # G9158927
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Description
Globe Valve, Body Material - Valves 316 Stainless Steel, Connection Type FNPT, Pipe Size - Valves 2 In., Max. Water Pressure - CWP 200 psi, Valve Max. Fluid Temp. 350 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 5.83, Inlet to Outlet Length 5.55 In., Stem Material 316 Stainless Steel, Disc Material 316 Stainless Steel, Handle Material Aluminum, Handle Type Hand Wheel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25F)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2250-4)
- JOHN GUEST Swivel Elbow, 5/32 in Tube Size, Acetal, Gray, 10 PK (PM090421S-PK10)
- LEGEND VALVE 3" X 6" GALVANIZED NIPPLE (356-210E)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Globe Valve (31411040)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Globe Valve (31411060)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, FNPT (384TE010)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, SW (384SW005)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- KITZ Manual 150 Bronze Threaded 1/4In Npt Globe Valve (AK150D)
- Chicago Valves And Controls Globe Valves