Shop All Ball Valves
Chicago Valves And Controls
2", Full Port Flanged Stainless Steel Ball Valve Inline
Mfr # 8266RTM1020
Zoro # G9155488
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # 8266RTM1020
- Zoro # G9155488
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 2 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 FLX 1/2 IPS NL T-441 (111-103NL)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- SPRINGER PARTS U7000 SSV Single Seat Valve Lip Seal, HNBR 10/PK; Replaces Alfa Laval Part# 9614059420, 10PK (9614059420SP)
- CHICAGO VALVES AND CONTROLS 12 Double Acting Air Acutated 1000 WOG Sanitary Ball Valve (P3666MMCE005DA80)
- CHICAGO VALVES AND CONTROLS 1-1/2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE015)
- CHICAGO VALVES AND CONTROLS 3/8", FNPT Stainless Steel Ball Valve 3-Way L-Port (1666RL004)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Carbon Steel Ball Valve Inline, API 607 FIRESAFE (FS8246RTM1020)
- CHICAGO VALVES AND CONTROLS 212 600 WOG Manual Stainless Steel Cavityfilled TriClamp Ball Valve (3666TMCE025)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1030)
- LEGEND VALVE 3" S-1002 NO LEAD BALL VALVE (101-090NL)
- Chicago Valves And Controls Valves