Shop All Gate Valves
Chicago Valves And Controls
2", For ged Steel Class 800 Gate Valve, FNPT
Mfr # 284TE020
Zoro # G9156949
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Stainless Steel
Product Information
- Brand Chicago Valves And Controls
- MFR # 284TE020
- Zoro # G9156949
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Details
Connection Type | FNPT |
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves Forged Carbon Steel, Connection Type FNPT, Pipe Size - Valves 2 In., Max. Water Pressure - CWP 1975 psi, Max. Working Steam Pressure - WSP 1460 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 11-9/64 In., Inlet to Outlet Length 5-33/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 410 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick Channel-Frame Mirror 24inW x 36inH - (B-165 2436)
- B & K VALVE BOX LID RND GRN 6"" (107C)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-CP)
- DANCO Cartridge For Delta Mntr (9D00010664)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE015)
- CHICAGO VALVES AND CONTROLS 12", Cast Steel Class 150 Flanged Gate Valve (21411120)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Gate Valve (21611020)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, SW (284SW005)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE025)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- Chicago Valves And Controls Valves