Shop All Ball Valves
Chicago Valves And Controls
2", FNPT Unibody For ged Steel Ball Valve
Mfr # 1046R020
Zoro # G9154499
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # 1046R020
- Zoro # G9154499
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material Forged Steel A-105, Body Style Inline, 1-Piece, Pipe Size 2 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 2,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 304 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1" Pipe Size, Socket (9851-010)
- PROSOURCE Auger Drum Drill 1/4X15Ft Blk (DA00003C-15)
- TRIDENT Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (48LX69)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-2BZ)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Carbon Steel Ball Valve Inline, API 607 FIRESAFE (FS8246RTM1030)
- CHICAGO VALVES AND CONTROLS 4", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1040)
- CHICAGO VALVES AND CONTROLS 1-1/2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R015)
- CHICAGO VALVES AND CONTROLS Actuated 1", 2 Piece SS 1,000 WOG Thrded Ball Valve, SR (P2566R010SR60)
- CHICAGO VALVES AND CONTROLS 3/4", 2 Piece Standard Port Stainless Steel Ball Valve with FNPT Ends (2466R006)
- CHICAGO VALVES AND CONTROLS 2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR020)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve 3-Way, Standards: NA (86700-02)
- Chicago Valves And Controls Valves