Shop All Globe Valves
Chicago Valves And Controls
2-1/2", Stainless Steel Class 150 Flanged Globe Valve
Mfr # 31611025
Zoro # G9159371
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
Product Information
- Brand Chicago Valves And Controls
- MFR # 31611025
- Zoro # G9159371
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 2 1/2" |
Description
Outside Stem and Yoke Globe Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 2-1/2 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 12.13 In., Inlet to Outlet Length 8.5 In., Stem Material 316 Stainless Steel, Bonnet Style Bolted, Disc Material CF8M Stainless Steel, Handle Material FCD400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/4" Pipe Size 10 PK (6AYT7)
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF14)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYW9)
- HAWS Wall Mount, Yes ADA, Drinking Fountain (H1011.8)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE005)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW005)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, SW (384SW010)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Globe Valve, FNPT (386TE006)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In., FNPT (4371006410)
- Chicago Valves And Controls Globe Valves