Shop All Gate Valves
Chicago Valves And Controls
2-1/2", Stainless Steel 200 WOG Threaded Gate Valve
Mfr # 2266TE025
Zoro # G9159566
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Stainless Steel
Product Information
- Brand Chicago Valves And Controls
- MFR # 2266TE025
- Zoro # G9159566
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | Stainless Steel |
Description
Gate Valve, Body Material - Valves 316 Stainless Steel, Connection Type FNPT, Pipe Size - Valves 2-1/2 In., Max. Water Pressure - CWP 200 psi, Valve Max. Fluid Temp. 350 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 8.39, Inlet to Outlet Length 4.61 In., Stem Material 316 Stainless Steel, Wedge Material 316 Stainless Steel, Handle Material Aluminum, Handle Type Hand Wheel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- FLOW PLUS Ball Valve, 1-1/2", 1500 psi, CF8M, 2 pcs (15B026666RRSE)
- ZORO SELECT Tee, 1/4", 150,316, Thrd Heavy (4381037410)
- KISSLER Lavatory Grid Drain, 17 Gauge, Chrome (08-1055)
- CHICAGO VALVES AND CONTROLS 8", Stainless Steel Class 150 Flanged Gate Valve (21611080)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Gate Valve, SW (286SW006)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW005)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Gate Valve (21411040)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel Class 150 Flanged Gate Valve (21611030)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- Chicago Valves And Controls Gate Valves