Shop All Globe Valves
Chicago Valves And Controls
2-1/2", Cast Steel Class 150 Flanged Globe Valve
Mfr # 31411025
Zoro # G9156422
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
Product Information
- Brand Chicago Valves And Controls
- MFR # 31411025
- Zoro # G9156422
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 2 1/2" |
Description
Outside Stem and Yoke Globe Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 2.5 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 13.78 In., Inlet to Outlet Length 8.5 In., Stem Material ASTM A182 F6a , Disc Material ASTM A105, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNE27)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- ZORO SELECT 1-1/4" FNPT x MNPT Brass Ball Valve Inline (107-326)
- SMITH-COOPER Hose End Vacuum BRKR, NL 3/4" (4347003540)
- CHICAGO VALVES AND CONTROLS 1/2", Forged Steel Class 800 Globe Valve, SW (384SW005)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Globe Valve (31411060)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW020)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Globe Valve (31411040)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611025)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- Chicago Valves And Controls Valves