Shop All Ball Valves
Chicago Valves And Controls
1/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends
Mfr # 2466RSR002
Zoro # G9160126
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # 2466RSR002
- Zoro # G9160126
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel- ASTM A351 CF8M, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spindle B-1100 Left Hand (009754-25)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522551)
- PFISTER Po Hs S/A 60In (951-1950)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x Slip, 1-1/2 in Pipe Size (127957)
- CHICAGO VALVES AND CONTROLS 1-1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE012)
- CHICAGO VALVES AND CONTROLS 6", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1060)
- CHICAGO VALVES AND CONTROLS 3/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR006)
- CHICAGO VALVES AND CONTROLS 2", FNPT 6000 WOG (Class 2500) Crbn Stl Ball Valve, API 607 FIRESAFE (FS2946PTE020)
- CHICAGO VALVES AND CONTROLS 2", FNPT Unibody Stainless Steel Ball Valve (1266R020)
- CHICAGO VALVES AND CONTROLS 3/8", FNPT Stainless Steel Ball Valve 3-Way L-Port (1666RL004)
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- Chicago Valves And Controls Ball Valves