Shop All Gate Valves
Chicago Valves And Controls
1/2", For ged Steel Class 800 Gate Valve, SW
Mfr # 284SW005
Zoro # G9157448
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Stainless Steel
Product Information
- Brand Chicago Valves And Controls
- MFR # 284SW005
- Zoro # G9157448
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves Forged Carbon Steel, Connection Type Socket, Pipe Size - Valves 1/2 In., Max. Water Pressure - CWP 1975 psi, Max. Working Steam Pressure - WSP 1460 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 6-1/2 In., Inlet to Outlet Length 3-7/64 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 410 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Rf 10"R 6L L/Seat Bon, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, Bone (215DB.004.021)
- JONES STEPHENS Disposal Assembly, Brushed, Stainless (B03401)
- COMFORT SEATS Deluxe Molded Wood Seat, Fawn Beige, Round Closed Front with Cover and Adjustable Hinge (C1B4R230)
- MOEN Mason Double Robe Hook Old World Bronze (YB8003OWB)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Gate Valve, FNPT (284TE010)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, SW (286SW002)
- CHICAGO VALVES AND CONTROLS 1-1/4", Forged Steel Class 800 Gate Valve, SW (284SW012)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 800 Gate Valve, SW (286SW005)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611015)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 4 in FLG 0 (700105)
- Chicago Valves And Controls Gate Valves