Shop All Gate Valves
Chicago Valves And Controls
10", Cast Steel Class 150 Flanged Gate Valve
Mfr # 21411100
Zoro # G9155250
product price: $1,738.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,738.99
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
Product Information
- Brand Chicago Valves And Controls
- MFR # 21411100
- Zoro # G9155250
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 10" |
Details
Connection Type | Flanged |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 10 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 34.53 In., Inlet to Outlet Length 13 In., Stem Material ASTM A182 F6a , Wedge Material ASTM A216 WCB, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-12)
- SLOAN Repair Part A56A Diaphragm Bulk Packed (0301194)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094HW)
- AMERICAN STANDARD Mounting Bracket, K-2 Wall Hanger, Metal (047058-0070A)
- CHICAGO VALVES AND CONTROLS 12", Cast Steel Class 150 Flanged Gate Valve (21411120)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Gate Valve (21411030)
- CHICAGO VALVES AND CONTROLS 2", For ged Steel Class 800 Gate Valve, FNPT (284TE020)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW006)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In. (1182 1-1/4)
- Chicago Valves And Controls Gate Valves