Shop All Globe Valves
Chicago Valves And Controls
1", Stainless Steel Class 800 Globe Valve, SW
Mfr # 386SW010
Zoro # G9160878
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
Product Information
- Brand Chicago Valves And Controls
- MFR # 386SW010
- Zoro # G9160878
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1" |
Description
Globe Valve, Pipe Size - Valves 1 In., Connection Type - Valves Socket x Socket, Shape - Globe Valves Tee, Body Material - Valves 316L Stainless Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Air Pressure 860 psig @ 850 Degress F, Max. Fluid Pressure - Valves 1600 psi, Inlet to Outlet Length - Valves 3-15/16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (801-007)
- BANJO Screen, 50 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST550)
- DRINKPOD 5 Micron Sediment Water Filter Cartridge 10 in. x 2.5 in. Whole House, PK 12 (BF-POE10-SD5M-12PK)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Globe Valve (31411030)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Globe Valve (3266SW006)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Globe Valve, FNPT (386TE020)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 800 Globe Valve, FNPT (386TE005)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, SW (384SW015)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1-1/2", PVC/FPM, Threaded (AV10150T)
- Chicago Valves And Controls Valves