Shop All Gate Valves
Chicago Valves And Controls
1", Forged Steel Class 800 Gate Valve, SW
Mfr # 284SW010
Zoro # G9155829
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Forged Steel
Product Information
- Brand Chicago Valves And Controls
- MFR # 284SW010
- Zoro # G9155829
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Forged Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves Forged Carbon Steel, Connection Type Socket, Pipe Size - Valves 1 In., Max. Water Pressure - CWP 1975 psi, Max. Working Steam Pressure - WSP 1460 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 7-19/32 In., Inlet to Outlet Length 4-3/8 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 410 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 (255160-75)
- WHEELER-REX Ratchet Pipe Cutter, 1-1/2"-6" (4916)
- LEGRIS Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3108 53 20)
- SPEAKMAN Shower Arm And Flng Satin Nickel (S-2520-BN)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE015)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, SW (286SW002)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel Class 800 Gate Valve, FNPT (286TE005)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Gate Valve (21611020)
- CHICAGO VALVES AND CONTROLS 8", Stainless Steel Class 150 Flanged Gate Valve (21611080)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE020)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- Chicago Valves And Controls Valves