Shop All Ball Valves
Chicago Valves And Controls
1-1/4", FNPT Stainless Steel Ball Valve 3-Way T-Port
Mfr # 1666RT012
Zoro # G9156766
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # 1666RT012
- Zoro # G9156766
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 1-1/4 In., Connection Type Female Threaded x Female Threaded x Female Threaded, Standard Port, Max. Pressure 1,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, T-Port, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3" Flanged Carbon Steel Ball Valve Inline (4351003880)
- HOSE MASTER 6" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0600)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- ADVANCED DRAINAGE SYSTEMS REDUCE COUPL 6""X4"" (0614AA)
- CHICAGO VALVES AND CONTROLS 1-1/2", FNPT Unibody Stainless Steel Ball Valve (1266R015)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1030)
- CHICAGO VALVES AND CONTROLS 1-1/2", FNPT Full Port Brass Ball Valve (1111TTE015)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R020)
- CHICAGO VALVES AND CONTROLS 2", Standard Port Flanged Carbon Steel Ball Valve Inline (8146RTM1020)
- CHICAGO VALVES AND CONTROLS 1/2", 2 Piece Standard Port Stainless Steel Ball Valve with FNPT Ends (2466R005)
- B & K 1 BRS Pex Ball Valve (107-345NL)
- Chicago Valves And Controls Ball Valves