Shop All Check Valves
Chicago Valves And Controls
1-1/2", Stainless Steel Class 800 Swing Check Valve, SW
Mfr # 486SW015
Zoro # G9155086
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # 486SW015
- Zoro # G9155086
- Country of Origin China
- Category Check Valves
Description
Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size - Check Valves 1-1/2 In., Connection Type - Check Valves Socket x Socket, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 316L Stainless Steel, Graphite, Max. Temp. - Valves 850 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1600 psi @ 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1 In, SS w/PTFE Seal (R1371-1)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Red Brass Pipe Nipple Sch 40 (467-001)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Swing Check Valve, FNPT (484TE020)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Socket Weld Swing Check Valve (4266SW005)
- CHICAGO VALVES AND CONTROLS 8", Cast Steel Class 150 Flanged Swing Check Valve (41411080)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Piston Check Valve, SW (P486SW006)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Swing Check Valve (41411040)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE005)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/FPM, with Hastelloy Spring (WCV1400VH)
- Chicago Valves And Controls Check Valves