Shop All Check Valves
Chicago Valves And Controls
1-1/2", Stainless Steel Class 800 Piston Check Valve, FNPT
Mfr # P486TE015
Zoro # G9156197
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chicago Valves And Controls
- MFR # P486TE015
- Zoro # G9156197
- Country of Origin China
- Category Check Valves
Description
Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size - Check Valves 1-1/2 In., Connection Type - Check Valves FNPT x FNPT, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 316 Stainless Steel, Graphite, Max. Temp. - Valves 850 Degrees F, Min. Temp. - Valves 20 Degrees F, Max. Water Pressure - Valves 1600 psi @ 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Pentair OMNIFilter USM2-S-S18 Filtration System, 3/8 in Water Inlet, 1-Stage (USM2-S-S18)
- GROHE Universal Diverter Manual (48008000)
- ZORO SELECT 3/4" NPT Stainless Steel Swing Check Valve (4VMU1)
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 06 11)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Socket Weld Swing Check Valve (4266SW020)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE010)
- CHICAGO VALVES AND CONTROLS 12", Stainless Steel Class 150 Flanged Swing Check Valve (41611120)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Piston Check Valve, FNPT (P486TE006)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Swing Check Valve (41411060)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Swing Check Valve, FNPT (484TE015)
- BONOMI 1/2" NPT Brass Spring Check Valve (100012LF-1/2)
- Chicago Valves And Controls Valves