Shop All Gate Valves
Chicago Valves And Controls
1-1/2", Forged Steel Class 800 Gate Valve, FNPT
Mfr # 284TE015
Zoro # G9158050
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Forged Steel
Product Information
- Brand Chicago Valves And Controls
- MFR # 284TE015
- Zoro # G9158050
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Connection Type | FNPT |
Body Material | Forged Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves Forged Carbon Steel, Connection Type FNPT, Pipe Size - Valves 1-1/2 In., Max. Water Pressure - CWP 1975 psi, Max. Working Steam Pressure - WSP 1460 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 9-1/16 In., Inlet to Outlet Length 4-23/32 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 410 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch OD X 3/8 Inch ID, 1/2 Inch MIP x 1/2 Inch FIP 24 Inch SS Gas Connector W/ EFV (4408690)
- SPRINGER PARTS LKB51 Bushing 1.5" ; Replaces Alfa Laval Part# 9611411730 (9611411730SP)
- LEGEND VALVE 2 T-15 NO LEAD BZE Y-STRAINER (105-508NL)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, SW (286SW002)
- CHICAGO VALVES AND CONTROLS 6", Cast Steel Class 150 Flanged Gate Valve (21411060)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW010)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, FNPT (286TE020)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- CHICAGO VALVES AND CONTROLS 1-1/4", For ged Steel Class 800 Gate Valve, FNPT (284TE012)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In. (1186 1)
- Chicago Valves And Controls Gate Valves