Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves, #99293
Mfr # 99293
Zoro # G208478813
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.937 in to 2.944 in
- Overall Width 0.781 in; 0.938 in
- Flange Dia. 3.344 in
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99293
- Zoro # G208478813
- Country of Origin United States
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 2.937 in to 2.944 in |
Overall Width | 0.781 in; 0.938 in |
Flange Dia. | 3.344 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (SLP-575)
- NORD AC Gearmotor, 7,700.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-112MP/4, 43.43)
- GLOBAL 1 1/4" X 1 1/4" ID Split Clamp Coupling, Stl, Bo (GSCC-125-125)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- BALDOR-RELIANCE 4-FLEX TYPE JE SLEEVE (5JE)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 4 in ID x 4-3/8 in OD x 1 in W, 3.998 to 4.006 in Dia Shaft (99399)
- Chicago Rawhide Shaft Sleeves