Shop All Shaft Sleeves
Chicago Rawhide
Speedi-Sleeves
Mfr # 99080
Zoro # G609209030
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.78 in to 0.784 in
- Overall Width 0.313 in; 0.438 in
- Flange Dia. 0.935 in
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 99080
- Zoro # G609209030
- Country of Origin United States
- Category Shaft Sleeves
Dimensions
Shaft Dia. Range | 0.78 in to 0.784 in |
Overall Width | 0.313 in; 0.438 in |
Flange Dia. | 0.935 in |
Details
Item | Speedi-Sleeve and Tool Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- BREEZE Hose Clamp, HD, SAE 16,305SS, PK10 (300 16 H)
- COXREELS Roller Guide, Multi-direction, 4-way (8101-7.5)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- CHICAGO RAWHIDE Speedi-Sleeves, #99112 (99112)
- CHICAGO RAWHIDE Speedi-Sleeves, #99293 (99293)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CHICAGO RAWHIDE Speedi-Sleeves (99055)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- DODGE D-Flex Type H Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max, Hytrel (022184)
- Chicago Rawhide Couplings, Collars, & Adapters