Shop All Linear Seals & Rings
Chicago Rawhide
Small V-Rings, #400700
Mfr # 400700
Zoro # G008478594
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.48 in
- Temp. Range -40 to 225°F
- Width (mm) 11 mm
- Type Face Seal
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 400700
- Zoro # G008478594
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.48 in |
Width (mm) | 11 mm |
Details
Item | V-Rings |
Temp. Range | -40 to 225°F |
Type | Face Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- FESTO Short-Stroke Cylinder ADVC-50-10-I-P-A (ADVC-50-10-I-P-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005963, Return Line, 10 micron (ZX-R928005963)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (50B15F-1 1/8)
- CHICAGO RAWHIDE Small Bore Seals, #22358 (22358)
- CHICAGO RAWHIDE Small Bore Seals, #6741 (6741)
- CHICAGO RAWHIDE Small Bore Seals, #18444 (18444)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- NATIONAL Small Bore Inch Seal, 471766V (471766V)
- Chicago Rawhide Linear Seals & Rings