Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #8702
Mfr # 8702
Zoro # G208478400
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Type Dual Lip
- Temp. Range -65 to 225°F
- Width (mm) 6 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 8702
- Zoro # G208478400
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU40)
- AEROQUIP Adpt, MJIC-SplitFlg, 1-7/8-12, 1-1/2, Strt (500025-24s)
- DIXON Preformed Band Clamp, K ST, 1-1/4" (K5)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- CHICAGO RAWHIDE Small Bore Seals, #16900 (16900)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- Chicago Rawhide Linear Bearings & Guides