Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #6323
Mfr # 6323
Zoro # G308478959
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.25 in
- Temp. Range -65 to 225°F
- Width (mm) 6.35 mm
- Type Single Lip
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 6323
- Zoro # G308478959
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.25 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- THETFORD Thetford 32777 Premium Slide-Out Lubricant (32777)
- SKF SKF SY3/4TF, Unit Ball Pillow Blocks, SKF SY34TF (SY3/4TF)
- CLIMAX METAL PRODUCTS 1" ID 2Pc Clamp Collar, Stl, Zinc, 2C-100-Z (2C-100-Z)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- CHICAGO RAWHIDE Small Bore Seals, #17270 (17270)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- CHICAGO RAWHIDE Small Bore Seals (17599)
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- Chicago Rawhide Linear Seals & Rings