Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #16545
Mfr # 16545
Zoro # G208478721
product price: $20.59
/ea
Sold in multiples of 4 for $82.36
$82.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.62 in
- Temp. Range -40 to 300°F
- Width (mm) 9.53 mm
- Type Dual Lip
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 16545
- Zoro # G208478721
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.62 in |
Width (mm) | 9.53 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 300°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 43" Outside Length, 2/3" Top Width, 1 Ribs (B40/5L430)
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 (SS6202)
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- NATIONAL Small Bore Inch Seal, 470601 (470601)
- Chicago Rawhide Linear Bearings & Guides