Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #16084
Mfr # 16084
Zoro # G408478675
product price: $7.35
/ea
Sold in multiples of 4 for $29.40
$29.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Width (mm) 7 mm
- Type Single Lip
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 16084
- Zoro # G408478675
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 78" Outside Length, 2/3" Top Width, 1 Ribs (BX75)
- GAST Valve Plate Assembly Ap519 (AP519)
- GAST Fil/Muff 3/8 Npt Bronze Sp Ak840 (AK840)
- BESTORQ 180J4 Micro V Belt, 18 in Pitch Length, 0.368 in Top Width, 4 Ribs (180J4)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- CHICAGO RAWHIDE Small Bore Seals, #12830 (12830)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- Chicago Rawhide Linear Seals & Rings