Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #12124
Mfr # 12124
Zoro # G708478825
product price: $4.59
/ea
Sold in multiples of 4 for $18.36
$18.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50.27 mm
- Width (mm) 10.31 mm
- Type Single Lip
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12124
- Zoro # G708478825
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 50.27 mm |
Width (mm) | 10.31 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE ROLL BEARING ASSEMBLY (80586)
- ENERPAC A530, 2.5 ton RC Cylinder Attachment, Threader Plunger Toe (A530)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6502-06-06-FG)
- BAILEY Eccentric Collar Bearing 4 Bolt Flange 5/8" Id, 3/8" Bolt Size (151510)
- CHICAGO RAWHIDE Scotseals, #46305 (46305)
- CHICAGO RAWHIDE Scotseals, #38750 (38750)
- CHICAGO RAWHIDE Small Bore Seals, #28654 (28654)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- NATIONAL Small Bore Inch Seal, 482310 (482310)
- Chicago Rawhide Linear Seals & Rings