Shop All Rod & Piston Seals
Chicago Rawhide
Hydraulic/Pneumatic PRod, #451078
Mfr # 451078
Zoro # G808473287
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 2-1/4 in
- For Bore Dia. 2.63 in
- Width 0.06 in
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 451078
- Zoro # G808473287
- Country of Origin United States
- Category Rod & Piston Seals
Dimensions
For Rod Dia. | 2-1/4 in |
For Bore Dia. | 2.63 in |
Width | 0.06 in |
Details
Item | Back-up Washer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Slide Drawer Side Mt 14In Zinc (1300P ZC 14)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U518)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #710696 (710696)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504261 (504261)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504281 (504281)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #712130 (712130)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 5mm ID, PK2 (4PKF1)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JAX6)
- Chicago Rawhide Rod & Piston Seals