Shop All Welding Gloves
Chicago Protective Apparel
Welding Gloves, Aluminized Leather Palm, PR
Mfr # 901-ALUM
Zoro # G7295768
original price:
$56.39
6% off
new price: $52.99
/pr
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Stitching Material Aramid
- Palm Material Cowhide
- Glove Length 14 in
- Glove Construction Cut and Sewn
Product Information
- Brand Chicago Protective Apparel
- MFR # 901-ALUM
- Zoro # G7295768
- Country of Origin United States
- Category Welding Gloves
Dimensions
Glove Length | 14 in |
Glove Size | Universal |
Details
Thumb Style | Wing |
Item | Aluminized Gloves |
Stitching Material | Aramid |
Palm Material | Cowhide |
Glove Construction | Cut and Sewn |
Fabric Weight | 15 oz |
Hand Protection Style | Glove |
Silicone-Free | No |
Brand and Series | Chicago Protective Apparel |
Aluminized Material | Rayon |
Max. Temp. | Not Rated |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Hand Style | Left and Right |
Glove Liner Material | Wool |
Cuff Style | Slip-On |
Description
Aluminized Gloves, ANSI/ISEA Abrasion Level Not Rated, Aluminized Material Rayon, Brand and Series Chicago Protective Apparel, Cuff Style Slip-On, Fabric Weight 15 oz, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 14 in, Glove Liner Material Wool, Glove Size Universal, Glove Style Aluminized, Hand Protection Style Glove, Hazard Type Heat-Resistant, Max. Temp. Not Rated, Palm Material Cowhide, Silicone-Free No, Stitching Material Aramid, Thumb Style Wing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XXL)
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780R)
- BRADY Label, White, Labels/Roll: 250 (M6-120-492)
- CHICAGO PROTECTIVE APPAREL Welding Gloves, Split Leather Palm, PR (901-ALUM-J)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- STEINER MIG Welding Gloves, Pigskin Palm, XL, PR (P760-X)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, M, PR (7500-M)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (31KY87)
- MILLER ELECTRIC MIG Welding Gloves, PR (269618)
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- Chicago Protective Apparel Welding Gloves