Shop All Welding Jackets
Chicago Protective Apparel
Spats, Universal, Tan, Leather, Rear Snap, PR
Mfr # 485-CL
Zoro # G9976136
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 7 in
- Closure Type Hook-and-Loop
- Material Leather
- Features Flares Made From One-Ply of the Same Material as Top of Spat
Product Information
- Brand Chicago Protective Apparel
- MFR # 485-CL
- Zoro # G9976136
- Country of Origin Pakistan
- Category Welding Jackets
Dimensions
Size | Universal |
Length | 7 in |
Details
Item | Spats |
Color | Tan |
Closure Type | Hook-and-Loop |
Material | Leather |
Features | Flares Made From One-Ply of the Same Material as Top of Spat |
Leg Closure | Hook-and-Loop |
Ankle Closure | Hook-and-Loop |
Stitching Material | Kevlar(R) |
Description
Ankle Closure Hook-and-Loop, Color Tan, Features Flares Made From One-Ply of the Same Material as Top of Spat, Spats, Leg Closure Hook-and-Loop, Material Leather, Overall Length 7 in, Size Universal, Stitching Material Kevlar(R), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex (113-12)
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033032001)
- KASK Smoke Visor for the Zenith helmets (39527)
- CHICAGO PROTECTIVE APPAREL Spats, 7", 18 oz., Yellow, Vinyl, PR (485-VCN)
- CHICAGO PROTECTIVE APPAREL Hand Pad, 22 oz. Para Aramid, 8" x 8" (709-8-KV)
- CHICAGO PROTECTIVE APPAREL Leggings, Universal, Gray, Leather, PR (333-CL)
- STEINER INDUSTRIES FR Welding Jackets, XL, Cotton, Men (1030DR-X)
- STEINER INDUSTRIES FR Welding Jackets, 3XL, Cotton, Men (1030DR-3X)
- STEINER Welding Jacket, XL, 30", Brown (1215-X)
- TILLMAN Green Jacket size (62304X)
- Chicago Protective Apparel Welding Jackets