Shop All Flame Resistant & Arc Flash Pants
Chicago Protective Apparel
Pants, Waist 30", Inseam 32", Green, Zipper
Mfr # 606-GR-30X32
Zoro # G6553692
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30 in
- Material Trade Name Cotton
- Inseam 32 in
- Color Green
- Flame-Retardant Material Flame-Retardant Treated Cotton
Product Information
- Brand Chicago Protective Apparel
- MFR # 606-GR-30X32
- Zoro # G6553692
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 32 |
Size (Max. Waist x Inseam) | 32 in x 30 in |
Details
Item | Flame-Retardant Treated Cotton Pants |
Material Trade Name | Cotton |
Inseam | 32 in |
Color | Green |
Flame-Retardant Material | Flame-Retardant Treated Cotton |
Fabric Weight | 9 oz |
Standards | ASTM D6413-2008 |
Number of Pockets | 4 |
Tested In Accordance With | ASTM D6413-2008 |
Waist Closure | Zipper |
Pant Type | Work Pant |
Description
Flame-Retardant Treated Cotton Pants, Color Green, Fabric Weight 9 oz, Inseam 32 in, Material Cotton, Maximum Waist Size 30 in, Number of Pockets 4, Pant Type Work Pant, Standards ASTM D6413-2008, Tag Size 30 x 32, Waist Closure Zipper
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 10 Oxford Shoe FS2624-10D, Black (FS2624-10D)
- BRADY Electrical Id M21 B499 Variety 3 Pack (M21-3-4-6-499)
- GENERAL ELECTRIC SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- PORTWEST BizWeld Cargo Pants, XL (BZ31)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10012555)
- LAPCO Lapco Fr Pinckht9 9 Oz. 100% Cotton Fr Cargo Pants, (P-INCKHT9-36X32)
- Chicago Protective Apparel Flame Resistant & Arc Flash Pants