Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Jacket, Green, L, Fits Chest 44"
Mfr # 600-GR-L
Zoro # G6541479
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Insulated No
- Length 30 in
- Color Green
- Closure Type Snaps
Product Information
- Brand Chicago Protective Apparel
- MFR # 600-GR-L
- Zoro # G6541479
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Maximum Chest Size | 44 in |
Details
Item | FR Jacket |
Color Family | Green |
Insulated | No |
Color | Green |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Tested In Accordance With | ASTM D6413-2008 |
Heat Protection Type | Flame-Resistance |
Insulated for Cold Conditions | No |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Heat Protection Type Flame-Resistance, Length 30 in, Maximum Chest Size 44 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size L, FR Jacket
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Suspension, For Mfr. No. 460389 (454231)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Straight, Blue, PR (G99CRSGPSMMA)
- FALLTECH Full Body Harness, S, Polyester (7081BFDS)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, M, PK12 (1936M)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 2XL, Fits Chest 52" (600-OS-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- CARHARTT FR HW Duck Active Jac (101621-001)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing