Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Jacket, Green, 3XL, Fits Chest 56"
Mfr # 600-GR-3XL
Zoro # G6552310
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Insulated No
- Length 30 in
- Flame-Retardant Material Flame-Retardant Treated Cotton
- Closure Type Snaps
Product Information
- Brand Chicago Protective Apparel
- MFR # 600-GR-3XL
- Zoro # G6552310
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Maximum Chest Size | 56 in |
Details
Item | FR Jacket |
Color Family | Green |
Insulated | No |
Color | Green |
Flame-Retardant Material | Flame-Retardant Treated Cotton |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Tested In Accordance With | ASTM D6413-2008 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Heat Protection Type | Flame-Resistance |
Insulated for Cold Conditions | No |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Heat Protection Type Flame-Resistance, Length 30 in, Maximum Chest Size 56 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size 3XL, FR Jacket
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES LONG 23" WELDING GLOVES (SB21923-L)
- PIONEER Ladies Mesh Back Vest, Pink, 2XL (V1021840U-2XL)
- ANSELL VF, Cut Res Sleeve, S, Thumb, 52RU05 (11-251VP)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 2XL, Fits Chest 52" (600-OS-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 2XL (1030MB-2X)
- Chicago Protective Apparel Flame Resistant & Arc Flash Jackets & Coats