Shop All Flame Resistant & Arc Flash Shirts
Chicago Protective Apparel
FR Socks, Unisex, One Size, Black, PR
Mfr # CX-56-22
Zoro # G8828662
product price: $40.79
/pr
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size One Size
- Gender Unisex
- Fabric Weight 7.7 oz
- Hazard Risk Category (HRC) 0
Product Information
- Brand Chicago Protective Apparel
- MFR # CX-56-22
- Zoro # G8828662
- Country of Origin Taiwan, Province of China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | One Size |
Details
Color | Black |
Item | Flame-Resistant Socks |
Gender | Unisex |
Fabric Weight | 7.7 oz |
Hazard Risk Category (HRC) | 0 |
Material Trade Name | Knit CarbonX(R) |
Description
Color Black, Fabric Weight 7.7 oz, Flame-Resistant Socks, Material Trade Name Knit CarbonX(R), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI "0" Fine 5 Lb Reel Steel Wool (71005)
- HONEYWELL SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- NORTH SEA Chemical Resistant Gloves, Orange, XL, PR (NS230PUXL)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (63-632PF/M)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Crewneck Shirt, 4XL, Gray (CXA-54C)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- ARIAT Flame-Resistant Shirt, Blue, L (10013513)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- Chicago Protective Apparel Workwear and Protective Clothing