Shop All Flame Resistant & Arc Flash Pants
Chicago Protective Apparel
FR Base Layer Pants, Unisex, XL, Black
Mfr # CX-55
Zoro # G8828601
original price:
$105.99
4% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 2
- ATPV Rating 12.3 cal/sq cm
- Material Trade Name Carbon Aramid Blend
- Gender Men's
Product Information
- Brand Chicago Protective Apparel
- MFR # CX-55
- Zoro # G8828601
- Country of Origin Taiwan, Province of China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Fits Waist Size | XL |
Details
Color | Black |
Item | Flame-Resistant Base Layer Pants |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.3 cal/sq cm |
Material Trade Name | Carbon Aramid Blend |
Gender | Men's |
Features | Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite |
Standards | NFPA 70E |
Fabric Weight | 8 oz |
Hazard Risk Category (HRC) | 2 |
Includes Cargo Pocket | No |
Pant Type | Base Layer |
Description
ATPV Rating 12.3 cal/sq cm, Arc Flash PPE Category 2, Color Black, Fabric Weight 8 oz, Features Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite, Gender Men's, Flame-Resistant Base Layer Pants, Material Trade Name Carbon Aramid Blend, Pant Type Base Layer, Size XL, Standards NFPA 70E, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Large Format Notice All Visitors Must Check In At Project Office Sign, N223RC (N223RC)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, L, 1 PR (297-10)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 30", Inseam 32", Green, Zipper (606-GR-30X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- PORTWEST BizWeld Cargo Pants, XL (BZ31)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing