Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL
Mfr # 605-IND-N- 4XL
Zoro # G6347336
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 10.8 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 54-56
- Size 4XL
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-IND-N- 4XL
- Zoro # G6347336
- UPC # 810881020161
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 54-56 |
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 36 1/4 in |
Minimum Chest Size | 60 in |
Minimum Waist Size | 54 in |
Maximum Chest Size | 62 in |
Size - Body Type | Regular |
Tag Size | 56 x 32 |
Maximum Waist Size | 56 in |
Description
ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 62 in, Maximum Waist Size 56 in, Minimum Chest Size 60 in, Minimum Waist Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- DYMO Label Tape, 0.5", Black On White (91331)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F57)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Orange, L (605-OS-L)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall, 12 Cal, 2XL, Tall, 34" (SW-605-12-2XT)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing