Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL
Mfr # 605-IND-N- 3XL
Zoro # G8678573
original price:
$115.76
4% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 10.8 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 50-52
- Size 3XL
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-IND-N- 3XL
- Zoro # G8678573
- UPC # 810881020178
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 50-52 |
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 35 3/4 in |
Maximum Waist Size | 52 in |
Size - Body Type | Regular |
Minimum Waist Size | 50 in |
Maximum Chest Size | 58 in |
Tag Size | 52 x 32 |
Minimum Chest Size | 56 in |
Description
ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 58 in, Maximum Waist Size 52 in, Minimum Chest Size 56 in, Minimum Waist Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVE EYE Grow Room Safety Glasses, Color-Correcting HPS Lens (AEG1400)
- NMC Danger Confined Space Authorized Personnel Only Sign, D643A (D643A)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Orange, L (605-OS-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall, 12 Cal, 2XL, Tall, 34" (SW-605-12-2XT)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- Chicago Protective Apparel Flame Resistant & Arc Flash Overalls & Coveralls