Shop All Cold Weather Caps, Hats & Liners
Chicago Protective Apparel
Flame Resistant Balaclava, Black
Mfr # KCF-51
Zoro # G8828653
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Aramid Blend
- Size Universal
- Areas Covered Ears, Face, Head
- Style Over the Head
Product Information
- Brand Chicago Protective Apparel
- MFR # KCF-51
- Zoro # G8828653
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Flame Resistant Balaclava |
Color | Black |
Material | Carbon Aramid Blend |
Areas Covered | Ears, Face, Head |
Style | Over the Head |
ATPV Rating | 32 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Standards | NFPA 70E |
Arc Flash PPE Category | 3 |
Material Trade Name | CarbonX(R) |
Fabric Weight | CarbonX(R) |
Description
ATPV Rating 32 cal/sq cm, Arc Flash PPE Category 3, Areas Covered Ears, Face, Head, Color Black, Garment Type Balaclava, Flame Resistant Balaclava, Material Trade Name CarbonX(R), Size Universal, Standards NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 3X-Large, Yellow (8050-SA 3XL)
- CLC WORK GEAR Knee Pads, Flat, Foam, Universal (342)
- PORTWEST Hi-Vis Band and Brace Vest, Med (C470)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" (MHGR-32)
- OCCUNOMIX Occunomix Premium Flame Resistant 3-In-1 Fleece Balaclava Black, 1070FR-06 (1070FR-06)
- HEAT FACTORY Beanie Cap, Orange, Universal (586-BO)
- WELDAS Winter Liner, Light Duty, Quilted Outer W/Fleecy Cotton Inner Lining (23-7702)
- REFRIGIWEAR Gaiter Silver Magic Black (0059RBLKOSA)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- TOUGH DUCK Winter Hat, Duck, Brown, XL (I15016)
- N-FERNO BY ERGODYNE FR Winter Liner, Over The Head, Black (6892)
- Chicago Protective Apparel Head Protection