Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Protection Clothing Kit, L
Mfr # AG12-CV-L-NG
Zoro # G5127241
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Material Cotton, Nylon Blend
- Inseam 32 in
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CV-L-NG
- Zoro # G5127241
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Fits Waist Size | 38 in to 40 in |
Minimum Waist Size | 38 in |
Maximum Waist Size | 40 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Tag Size | 40 x 32 |
Description
Arc Flash Clothing Kit, Blue, Size L, Fits Chest Size 44 in to 46 in, Fits Waist Size 38 in to 40 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, Includes Coveralls, Ear Plugs, Face Shield, Gear Bag, Hard Cap, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Emergency Alarm Station, Wall Mounting (TAD5Z)
- TILLMAN Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (1762M)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27TXL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing